Beli makita makita di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Vacuum FiltersDeskripsi:Upright vacuum filters fit compatible upright vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.atribut:
- Fits Vacuum Brand: Makita
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Diamond Wheel 105atribut:
- Thickness (mm): 1.8
- Height (mm): 7
- Outer Diameter (mm): 105
- Inner Diameter (mm): 20
- Suitable Model: Disc grinder/sander: 100mm All models Cutter: 4101R (4104A)
- Ring inner diameter (mm): 15
- Makita Mesin Potong Kayu 7inchatribut:
- Blade Diameter (mm): 185
- Dimensions (mm): 284x231x243
- Power Supply Cord (m): 2
- Carbon Brush No.: 303
- Double Insulation: Yes
- Free Blade: 7\"x40 Teeth
- Max cutting capacity at 45° (mm): 44
- Maximum Cutting Capacity (mm): 66
- No Load Speed (rpm): 4900
- Rate Input Power (W): 1050
- Makita Pneumatic Naileratribut:
- Gauge: 18
- Nail Head Width (mm): 2 mm
- Thickness (mm): 1.05
- Width (mm): 1.25
- Makita Angle Grinder AccessoriesDeskripsi:These shrouds fit Makita angle grinders to form a barrier that keeps silica dust contained so it can be sucked into a dust extractor. They have a port to connect a hose from the shroud to the extractor. Shrouds are used as part of a dust extraction system to comply with OSHA's Respirable Crystalline Silica Standard, which governs exposure to silica dust from cutting, drilling, grinding, or surfacing stone, concrete, brick, and mortar.atribut:
- Number of Pieces: 1
- Makita Gerinda Lurusatribut:
- Max. Wheel Diameter (inch): 5
- No Load Speed (rpm): 5600
- Spindle Thread (inch): 5/8x24 UNC
- Makita Cordless Worklight LEDatribut:
- Voltage (V): 18
- Battery: LXT Lithium-Ion
- Cordless/Corded: Corded and Cordless Operation
- Makita Vacuum BagsDeskripsi:Backpack vacuum bags fit compatible backpack vacuums to collect materials picked up during vacuuming.atribut:
- UNSPSC: 47121607
- Bag Filtration Type: Standard
- Bag Material: Cloth
- Bag Pickup Type: Dry
- Fits Vacuum Brand: Makita
- For Vacuum Type: Backpack Vacuum
- Makita FlashlightDeskripsi:These flashlights run on Makita batteries of a compatible platform and matching voltage. The batteries can also power other Makita tools.
Daftar Harga makita makita Terbaru March 2026
| Makita Vacuum Filters | Rp629.900 |
| Makita Gerinda Tangan | Rp869.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| Makita Diamond Wheel 105 | Rp659.900 |
| Makita Cordless Impact Driver | Rp1.899.900 |
| Makita Gergaji Bundar TCT | Rp159.900 |
| Makita Mesin Potong Kayu 7inch | Rp1.499.900 |
| Makita Mesin Bor Listrik | Rp429.900 |
| Makita Cordless Impact Wrench | Rp3.199.900 |
| Makita Pneumatic Nailer | Rp949.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)